Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #150
Mfr # BULK-FG-986
Zoro # G7934103
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Outside Dia. 5"
- Inside Dia. 1-7/8"
- Bolt Holes 4
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-986
- Zoro # G7934103
- UPC # 193005023010
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/2" |
Outside Dia. | 5" |
Inside Dia. | 1-7/8" |
Bolt Circle Dia. | 5/8" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | Dark Gray |
Material of Construction | Graphite with Stainless Steel Insert |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -400° to 975° F |
Description
Full Face Reinforced Graphite Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 19mm ID, PK25 (ZUSAV2.5X19)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/16" T - #150 (BULK-FG-5293)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 2" - 1/8" T - #150 (BULK-FG-4143)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- ZORO SELECT Raised Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-257)
- Usa Industrials Flange & Ring Gaskets