Shop All Flange & Ring Gaskets
Usa Industrials
Full Face PTFE Plastic Flange Gasket for 1-1/4" Pipe - 1/8" T - #300
Mfr # BULK-FG-1215
Zoro # G7939125
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Outside Dia. 5-1/4"
- Inside Dia. 1-21/32"
- Bolt Holes 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1215
- Zoro # G7939125
- UPC # 193005006143
- Country of Origin Unknown
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/4" |
Outside Dia. | 5-1/4" |
Inside Dia. | 1-21/32" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | White |
Material of Construction | PTFE Plastic |
Standards | ASME B16.21, FDA, Class 300 |
Type | Full Face Gasket |
Temp. Range (F) | -450° to 500° F |
Description
Full Face PTFE Plastic Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,000 lbs./13,350 N (GBA-7)
- SOUTHCO-ALBANY DIV #3 Keeper Plate .133 Mtg Hole (S K3-0334-07)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-5338)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5431)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White (D004150R204027)
- Usa Industrials Flange & Ring Gaskets