Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Graphite Flange Gasket for 1" Pipe - 1/8" T - #300
Mfr # BULK-FG-1766
Zoro # G7935625
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Outside Dia. 4-7/8"
- Inside Dia. 1-5/16"
- Bolt Holes 4
- Material of Construction Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1766
- Zoro # G7935625
- UPC # 193005012236
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1" |
Outside Dia. | 4-7/8" |
Inside Dia. | 1-5/16" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Material of Construction | Graphite |
Standards | ASME B16.21, Class 300 |
Color | Dark Gray |
Type | Full Face Gasket |
Temp. Range (F) | -400° to 975° F |
Description
Full Face Compressible Graphite Flange Gasket for 1" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Quadrant Satin Nickel (DDQ56U15)
- M-D 0 Foam Tape, 34 in W, 17 ft L, 12 in Thick, Gray (2113)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/8" T - #150 (BULK-FG-5442)
- USA INDUSTRIALS Full Face PTFE Plastic Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1215)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 12" Pipe - 1/32" T - #300 (BULK-FG-6180)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150 (BULK-FG-5303)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- Usa Industrials Flange & Ring Gaskets