Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300
Mfr # BULK-FG-1767
Zoro # G7934322
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Outside Dia. 5-1/4"
- Inside Dia. 1-21/32"
- Bolt Holes 4
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1767
- Zoro # G7934322
- UPC # 193005012243
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/4" |
Outside Dia. | 5-1/4" |
Inside Dia. | 1-21/32" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | Dark Gray |
Material of Construction | Graphite |
Standards | ASME B16.21, Class 300 |
Type | Full Face Gasket |
Temp. Range (F) | -400° to 975° F |
Description
Full Face Compressible Graphite Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP9256160140)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- SCHLAGE COMMERCIAL Bright Brass Latch 12103605 (12103605)
- ROCKWOOD Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (70B.3)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-5343)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 24" Pipe - 1/16" T - #150 (BULK-FG-5310)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 2" - 1/8" T - #150 (BULK-FG-4143)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- Usa Industrials Flange & Ring Gaskets