Shop All Flange & Ring Gaskets
Usa Industrials
Full Face EPDM Rubber Flange Gasket for 1-1/2" Pipe - 1/16" T - #300
Mfr # BULK-FG-641
Zoro # G7941989
product price: $2.85
/ea
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Outside Dia. 6-1/8"
- Inside Dia. 1-29/32"
- Bolt Holes 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-641
- Zoro # G7941989
- UPC # 193005019198
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/2" |
Outside Dia. | 6-1/8" |
Inside Dia. | 1-29/32" |
Bolt Circle Dia. | 7/8" |
Details
Bolt Holes | 4 |
Thickness | 1/16" |
Color | Black |
Material of Construction | EPDM Rubber |
Standards | ASME B16.21, ASTM D2000 BA 607, Class 300 |
Type | Full Face Gasket |
Temp. Range (F) | -30° to 250°F |
Description
Full Face EPDM Rubber Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (2468pri8730LH1D714)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 6" Tube (ZUSA-SG-S-6)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7100-540-313-00)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/16" T - #150 (BULK-FG-5293)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150 (BULK-FG-5303)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-1032)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 4" - 1/16" T - #150 (BULK-FG-4101)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- Usa Industrials Flange & Ring Gaskets