Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150
Mfr # BULK-FG-5343
Zoro # G7938452
product price: $11.99
/ea
Sold in multiples of 8 for $95.92
$95.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Outside Dia. 9"
- Inside Dia. 4-1/2"
- Bolt Holes 8
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5343
- Zoro # G7938452
- UPC # 193005447670
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4" |
Outside Dia. | 9" |
Inside Dia. | 4-1/2" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 8 |
Thickness | 1/8" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Full Face Aramid with SBR Binder Flange Gasket for 4" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D WEATHERSTRIP 10' WHT (63669)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ABUS Security Chain, L 2 Ft, W 5/9 In (10KS Chain & Sleeve 2')
- ZORO SELECT 2 1/2 in W x 48 in H Steel Continuous Hinge (2ZET1)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 24" Pipe - 1/8" T - #150 (BULK-FG-273)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-5338)
- USA INDUSTRIALS Full Face PTFE Plastic Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1215)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- Usa Industrials Flange & Ring Gaskets