Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #300
Mfr # BULK-FG-5362
Zoro # G7941970
product price: $6.39
/ea
Sold in multiples of 14 for $89.46
$89.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 6Â -1/2"
- Inside Dia. 2-3/8"
- Bolt Holes 8
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5362
- Zoro # G7941970
- UPC # 193005447861
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 6Â -1/2" |
Inside Dia. | 2-3/8" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 8 |
Thickness | 1/8" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 300 |
Type | Full Face Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Full Face Aramid with SBR Binder Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Maglock 1200Lb Holding Force (MG1200)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 6" (6SB003)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-5343)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/16" T - #150 (BULK-FG-5293)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 3" Pipe - 1/8" T - #150 (BULK-FG-5341)
- TRUMETER Hour Meter Gasket (5003-008)
- Usa Industrials Flange & Ring Gaskets