Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150
Mfr # BULK-FG-5339
Zoro # G7937700
product price: $5.49
/ea
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 6"
- Inside Dia. 2-3/8"
- Bolt Holes 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5339
- Zoro # G7937700
- UPC # 193005447632
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 6" |
Inside Dia. | 2-3/8" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Full Face Aramid with SBR Binder Flange Gasket for 2" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Patio Dr Handle W/Latch (N349-209)
- TIMELINE Classic Shiplap Corner Trim: Midnight Navy, 1/4 in. Thick x 1 in. Wide x 5Ft Long, 4 Pieces (1002)
- ADAMS RITE DL Flat W/ DUST Box And MOU PL Short DeadLatch Strike Mounting Plate Satin Stainless Stee (ADR-4902-01-630)
- KWIKSET Deadbolt Plug Clip (84215-001)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 3" Pipe - 1/16" T - #150 (BULK-FG-5295)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 24" Pipe - 1/8" T - #150 (BULK-FG-273)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-5343)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/8" T - #150 (BULK-FG-5442)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- Usa Industrials Flange & Ring Gaskets