Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150
Mfr # BULK-FG-5303
Zoro # G7941785
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Outside Dia. 16"
- Inside Dia. 10-3/4"
- Bolt Holes 12
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5303
- Zoro # G7941785
- UPC # 193005447397
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10" |
Outside Dia. | 16" |
Inside Dia. | 10-3/4" |
Bolt Circle Dia. | 1" |
Details
Bolt Holes | 12 |
Thickness | 1/16" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Full Face Aramid with SBR Binder Flange Gasket for 10" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Century Spring 2-ASST 7 oz. Spring Assortment (639765)
- GUARD DOG SECURITY Guard Dog Security AL-GDDS1000W Woodgrain Door Stop Wedge Alarm (AL-GDDS1000W)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16132626 (16132626)
- BLACK SWAN Jumbo Flange and Gasket (04480)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/8" T - #150 (BULK-FG-5442)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300 (BULK-FG-1999)
- Usa Industrials Flange & Ring Gaskets