Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150
Mfr # BULK-FG-5338
Zoro # G7933464
product price: $4.25
/ea
Sold in multiples of 20 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Outside Dia. 5"
- Inside Dia. 1-7/8"
- Bolt Holes 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5338
- Zoro # G7933464
- UPC # 193005447625
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/2" |
Outside Dia. | 5" |
Inside Dia. | 1-7/8" |
Bolt Circle Dia. | 5/8" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Full Face Aramid with SBR Binder Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06A 626)
- THERMWELL Thresholds Alum & Vinl (TS36A)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/64" T - #150 (BULK-FG-6006)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- USA INDUSTRIALS Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 300 (BULK-FG-559)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- Usa Industrials Flange & Ring Gaskets