Shop All Rubber Sheets & Strips
Usa Industrials
Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L
Mfr # ZUSANSR-F-110
Zoro # G7805084
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 200
- Min. Temp. (F) -70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-F-110
- Zoro # G7805084
- UPC # 193005464851
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/2" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 200 |
Min. Temp. (F) | -70 |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 200 psi |
Standards | ASTM D1056 2C4, FMVSS-302 |
Grade | Standard |
Firmness @ 25% Deflection | 20 psi |
Density | 20 lbs / cu. ft. |
Temperature Range - Adhesives | -30° to 230° F |
Firmness | Firm (14+ psi) |
Shape | Roll |
Texture | Smooth |
Cell Type | Closed Cell |
Description
Firm Neoprene Foam Roll with Acrylic Adhesive - 1/2" Thick x 36" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 12" L, 1/2" W (18F.25X.5-12)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6874_36_0)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.875", Pk19 (25200)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- USA INDUSTRIALS Neoprene Rubber Sheet w Adhesive - 50A - 1/8" T x 18" W x 18" L (BULK-RS-N50-772)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- USA INDUSTRIALS Buna-N Rubber Strip w Adhesive - 60A - 1/32" T x 1" W x 10ft. L (BULK-RS-H60-150)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/32" T x 1/4" W x 10ft. L (BULK-RS-N70-147)
- Usa Industrials Rubber Sheets & Strips