Shop All Rubber Sheets & Strips
Usa Industrials
Fire Retardant Neoprene Foam w Adhesive - 3/8" T x 3" W x 10 ft. L
Mfr # ZUSANSR-FR-249
Zoro # G7802941
Sold in multiples of 2 for $167.30
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 200
- Min. Temp. (F) -70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-FR-249
- Zoro # G7802941
- UPC # 193005875299
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/8" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 200 |
Min. Temp. (F) | -70 |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2C1, UL 94 HF-1 |
Grade | Fire Retardant |
Density | 10 lbs / cu. ft. |
Texture | Smooth |
Firmness @ 25% Deflection | 3 psi |
Shape | Strip |
Firmness | Extra Soft (0 - 4 psi) |
Cell Type | Closed Cell |
Temperature Range - Adhesives | -30° to 230° F |
Description
Fire Retardant Neoprene Foam Strip with Acrylic Adhesive - 3/8" Thick x 3" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-451)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L (BULK-RS-S60WFDA-74)
- ZORO SELECT Viton Sheet, 75A, 24"x12"x0.125", White (BULK-RS-V75FDA-39)
- Usa Industrials Rubber Sheets & Strips