Shop All Rubber Sheets & Strips
Usa Industrials
Fire Retardant Neoprene Foam w Adhesive - 1/8" T x 6" W x 10 ft. L
Mfr # ZUSANSR-FR-257
Zoro # G7804402
product price: $69.15
/ea
Sold in multiples of 2 for $138.30
$138.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 200
- Min. Temp. (F) -70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-FR-257
- Zoro # G7804402
- UPC # 193005875374
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/8" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 200 |
Min. Temp. (F) | -70 |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2C1, UL 94 HF-1 |
Grade | Fire Retardant |
Shape | Strip |
Texture | Smooth |
Firmness | Extra Soft (0 - 4 psi) |
Density | 10 lbs / cu. ft. |
Temperature Range - Adhesives | -30° to 230° F |
Cell Type | Closed Cell |
Firmness @ 25% Deflection | 3 psi |
Description
Fire Retardant Neoprene Foam Strip with Acrylic Adhesive - 1/8" Thick x 6" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (1199_72_0)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-27)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 24" L (BULK-RS-S60CLRFDA-58)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L (BULK-RS-E60HT-64)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 3/32" Thick x 18" Wide x 12" Long (BULK-RS-S60-601)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-N70-420)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N60-203)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- Usa Industrials Rubber Sheets & Strips