Shop All Rubber Sheets & Strips
Usa Industrials
Fire Retardant Neoprene Foam w Adhesive - 1/16" T x 12" W x 36" L
Mfr # ZUSANSR-FR-236
Zoro # G7803115
original price:
$13.93
7% off
new price: $12.89
/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 200
- Min. Temp. (F) -70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-FR-236
- Zoro # G7803115
- UPC # 193005875169
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 200 |
Min. Temp. (F) | -70 |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2C1, UL 94 HF-1 |
Grade | Fire Retardant |
Texture | Smooth |
Shape | Sheet |
Cell Type | Closed Cell |
Firmness | Extra Soft (0 - 4 psi) |
Temperature Range - Adhesives | -30° to 230° F |
Density | 10 lbs / cu. ft. |
Firmness @ 25% Deflection | 3 psi |
Description
Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/16" Thick x 12" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.25x12-6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-PC-582)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3/4 in W (40S.75-36)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L (ZUSANSR-FR-303)
- USA INDUSTRIALS Buna-N Rubber Strip w Adhesive - 60A - 1/32" T x 1" W x 10ft. L (BULK-RS-H60-150)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 3/8" Thick x 36" Width x 48" Length - Black (20-109)
- Usa Industrials Rubber Sheets & Strips