Shop All Rubber Sheets & Strips
Usa Industrials
Fire Retardant Neoprene Foam Roll - 3/8" T x 36" W x 30 ft. L
Mfr # ZUSANSR-FR-114
Zoro # G7804865
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 200
- Min. Temp. (F) -70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-FR-114
- Zoro # G7804865
- UPC # 193005928117
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 30 ft. |
Details
Rubber Thickness | 3/8" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 200 |
Min. Temp. (F) | -70 |
Backing Type | Plain |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2C1, UL 94 HF-1 |
Grade | Fire Retardant |
Firmness @ 25% Deflection | 3 psi |
Shape | Roll |
Density | 10 lbs / cu. ft. |
Cell Type | Closed Cell |
Texture | Smooth |
Firmness | Extra Soft (0 - 4 psi) |
Description
Fire Retardant Neoprene Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12779_12_24)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/16 in Thick, Black (P8106ULRL00.25XOH)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long (BULK-RS-N70-108)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-60A-1/8 (BULK-RS-S60WFDA-101)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long (BULK-RS-S40-449)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- Usa Industrials Rubber Sheets & Strips