Shop All Polyurethane Tubing
Usa Industrials
FEP Tubing, 1/8" ID x 3/16" OD x 50 Ft. L
Mfr # ZUSA-HT-915
Zoro # G4425944
product price: $55.19
/ea
Sold in multiples of 2 for $110.38
$110.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material FEP
- Inside Dia. 1/8"
- Outside Dia. 3/16"
- Wall Thickness 1/32"
- Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-915
- Zoro # G4425944
- UPC # 193005155681
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8" |
Outside Dia. | 3/16" |
Tube Length | 50 ft. |
Tube Bend Radius | 1/2" |
Details
Tube Material | FEP |
Wall Thickness | 1/32" |
Max. Pressure | 230 psi |
Tube Color | Clear |
Item | FEP Tubing - 1/8" ID x 3/16" OD x 50 ft. |
Temp. Range | -200° to 450° F |
Standards | FDA |
Grade | Food Grade |
Reinforcement | Not Reinforced |
Durometer | 55D |
Description
FEP Tubing-1/8" ID x 3/16" OD x 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 1/2" (77392)
- PFISTER Pfister Northcott 0X8 Series Valve Trim Polished Chrome (R89-1MGC)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300152600)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- USA INDUSTRIALS FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-913)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', Navy Blue (PU14CNB)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 320mm (2MPS-06M-10-01)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- HYDROMAXX 3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034050)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- Usa Industrials Tubing