Shop All Polyurethane Tubing
Usa Industrials
FEP Tubing, 1/4" ID x 3/8" OD x 50 Ft. L
Mfr # ZUSA-HT-918
Zoro # G4425953
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material FEP
- Inside Dia. 1/4"
- Outside Dia. 3/8"
- Wall Thickness 1/16"
- Max. Pressure 360 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-918
- Zoro # G4425953
- UPC # 193005155711
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 50 ft. |
Tube Bend Radius | 1/2" |
Details
Tube Material | FEP |
Wall Thickness | 1/16" |
Max. Pressure | 360 psi |
Tube Color | Clear |
Standards | FDA |
Item | FEP Tubing - 1/4" ID x 3/8" OD x 50 ft. |
Durometer | 55D |
Grade | Food Grade |
Temp. Range | -200° to 450° F |
Reinforcement | Not Reinforced |
Description
FEP Tubing-1/4" ID x 3/8" OD x 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNE18)
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- USA INDUSTRIALS FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-913)
- JONES STEPHENS Clear Vinyl Tubing, 1/4" ID, 3/8" OD (T26250)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100m, Light Blue (PU12MFLB)
- SURETHANE-UV Surethane UV Polyurethane Tubing, 1/2" OD x 100', Black (PUV12ABK)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00022)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT012100)
- Usa Industrials Polyurethane Tubing