Shop All Polyurethane Tubing
Usa Industrials
FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L
Mfr # ZUSA-HT-913
Zoro # G4425987
Sold in multiples of 3 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material FEP
- Inside Dia. 1/16"
- Outside Dia. 1/8"
- Wall Thickness 1/32"
- Max. Pressure 360 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-913
- Zoro # G4425987
- UPC # 193005155667
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/16" |
Outside Dia. | 1/8" |
Tube Length | 50 ft. |
Tube Bend Radius | 1/2" |
Details
Tube Material | FEP |
Wall Thickness | 1/32" |
Max. Pressure | 360 psi |
Tube Color | Clear |
Item | FEP Tubing - 1/16" ID x 1/8" OD x 50 ft. |
Standards | FDA |
Temp. Range | -200° to 450° F |
Grade | Food Grade |
Durometer | 55D |
Reinforcement | Not Reinforced |
Description
FEP Tubing-1/16" ID x 1/8" OD x 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 500', Clear (PU08M/516CC)
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- ZORO SELECT EVA Tubing, 0.10 in OD, 100 ft, 1400 psi (893110)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- Usa Industrials Polyurethane Tubing