Shop All Round Standoffs
Usa Industrials
Female Threaded Round Standoff - 18-8 Stainless Steel - 3/16 OD x 3/8 Long - 4-40 Thread
Mfr # BULK-SNDF-1219
Zoro # G309265688
Sold in multiples of 500 for $380.00
$380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-1219
- Zoro # G309265688
- Country of Origin China
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | 18-8 Stainless Steel |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34180.025.0810)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.030.0005)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (U04104.125.0550)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0609SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140608RM303)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/8 in OD (SO-050BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- Usa Industrials Round Standoffs