Shop All Round Standoffs
Usa Industrials
Female Threaded Round Standoff - 18-8 Stainless Steel - 1/4 OD x 1/2 Long - 6-32 Thread
Mfr # BULK-SNDF-1231
Zoro # G009265537
product price: $1.19
/ea
Sold in multiples of 500 for $595.00
$595.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1/2 in
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-1231
- Zoro # G009265537
- Country of Origin United States
- Category Round Standoffs
Dimensions
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63436)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0003)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9025)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (1105SCBSOS)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP028)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0186-SS32)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140604RFN)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-832-SS)
- Usa Industrials Round Standoffs