Shop All Hex Standoffs
Usa Industrials
Female Threaded Hex Standoff - Aluminum - 5/16 Hex x 3/8 Long - 8-32 Thread
Mfr # BULK-SNDF-1139
Zoro # G709265516
product price: $0.24
/ea
Sold in multiples of 1000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 3/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-1139
- Zoro # G709265516
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16 in |
Length Tolerance | +/-0.005 in |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Chome Plated, 9/16 in H, 5 PK (CPB080)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK (M07470.080.0065)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W (ZSNDF-174)
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W (ZSNDF-101)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W (ZSNDF-132)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-1032-A)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 5/16" Hex W (310406HF303)
- Usa Industrials Hex Standoffs