Shop All Plastic Rods
Usa Industrials
FDA Teflon PTFE Sanitary Gasket For 8" Tube
Mfr # ZUSA-SG-T-8
Zoro # G7950949
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-SG-T-8
- Zoro # G7950949
- UPC # 193005163556
- Country of Origin Unknown
- Category Plastic Rods
Details
Material | PTFE |
Item | Sanitary Gasket |
Description
FDA Teflon PTFE Sanitary Gasket For 8" Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1/2 in W (ha.125x.5-72)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- USA INDUSTRIALS Black Acetal Copolymer Black Acetal Plastic Rod, 3" Dia. x 1 ft L, 3 in Dia. (BULK-PR-ACB-112)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- ONLINEMETALS Titanium Bar-Round 36 L (4736)
- Usa Industrials Plastic Rods