Shop All Plastic Rods
Usa Industrials
FDA Teflon PTFE Sanitary Gasket For 12" Tube
Mfr # ZUSA-SG-T-12
Zoro # G7950973
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-SG-T-12
- Zoro # G7950973
- UPC # 193005163488
- Country of Origin Unknown
- Category Plastic Rods
Details
Material | PTFE |
Item | Sanitary Gasket |
Description
FDA Teflon PTFE Sanitary Gasket For 12" Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- RANDALL 3/4In. SQUARE TUBE (8 FT M-438)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMWB-456)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3/4" W (BULK-PS-UHMWB-378)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1-3/4 in Dia. (BULK-PR-AC-15)
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10301)
- Usa Industrials Plastic Rods