Shop All Sheet Gaskets
Usa Industrials
FDA Silicone Sanitary Gasket for 6" Tube
Mfr # ZUSA-SG-S-6
Zoro # G4433547
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-SG-S-6
- Zoro # G4433547
- UPC # 193005163365
- Country of Origin China
- Category Sheet Gaskets
Details
Item | FDA Silicone Sanitary Gasket for 6" Tube |
Description
FDA Silicone Sanitary Gasket for 6 In. Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x20)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789128CHBRZ)
- TOTO Upacking Locking Ring Set 10 Pieces (TH302RV100)
- TELL Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL100045)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 100 mesh (BULK-SGWS-100-E-2)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-H-2.5)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3" Tube (ZUSA-SG-T-3)
- USA INDUSTRIALS FDA Teflon PTFE Envelope Gasket with EPDM Core for 1-1/2" Tube (ZUSA-SG-TE-ENV-1.5)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 1-1/2" Tube, 20 Mesh (BULK-OS-SGWS-E-1.5)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- Usa Industrials Sheet Gaskets