Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 2"W x 10 Ft L
Mfr # BULK-RS-S50FDA-164
Zoro # G2417459
product price: $74.65
/ea
Sold in multiples of 2 for $149.30
$149.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Rubber Length 10 ft
- Durometer 50 A
- Rubber Material Silicone
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S50FDA-164
- Zoro # G2417459
- UPC # 193005346683
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 10 ft |
Length | 10 ft |
Width | 2 in |
Details
Item | FDA Rubber Strip |
Material | Silicone |
Rubber Thickness | 1/4 in |
Durometer | 50 A |
Rubber Material | Silicone |
Backing Type | Adhesive |
Grade | Food |
Thickness | 1/4 in |
Description
FDA Silicone Rubber Strip,w/Adhesive,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Plain Pad For Stock No. 63259 - 63282 (2909102)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-8)
- ZORO SELECT SS Round Bar 304, 36 in Overall L (23645_36_0)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- USA INDUSTRIALS Textured Neoprene Rubber Sheet - 40A - 3/16" T x 36" W x 24" L (BULK-RS-N40TXT-59)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-S40-85)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 24" L (BULK-RS-S60CLRFDA-58)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- Usa Industrials Rubber Sheets & Strips