Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 1"W x 10 Ft L
Mfr # BULK-RS-S50FDA-160
Zoro # G2417504
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Rubber Length 10 ft
- Rubber Material Silicone
- Durometer 50 A
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S50FDA-160
- Zoro # G2417504
- UPC # 193005346676
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Length | 10 ft |
Width | 1 in |
Details
Item | FDA Rubber Strip |
Material | Silicone |
Rubber Thickness | 1/4 in |
Rubber Material | Silicone |
Durometer | 50 A |
Backing Type | Adhesive |
Grade | Food |
Thickness | 1/4 in |
Description
FDA Silicone Rubber Strip,w/Adhesive,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick (BULK-PS-UHMWB-159)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-S50FDA-98)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 2"W x 10 Ft L (BULK-RS-S50FDA-164)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS FDA Buna-N Rubber Strip w Adhesive, 50A, 1/8"T x 2"W x 10 Ft L (BULK-RS-H50FDA-174)
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x0.25 (BULK-RS-S70-32)
- Usa Industrials Rubber Sheets & Strips