Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Sheet - 60A - 3/8" Thick x 18" Wide x 18" Long
Mfr # BULK-RS-S60-613
Zoro # G7803669
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60-613
- Zoro # G7803669
- UPC # 193005950194
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 18" |
Details
Rubber Thickness | 3/8" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Compression Set | 0.2 |
Density | 1.25 g/cm3 |
Thickness Tolerance | (-0.035" - +0.035") |
Texture | Smooth |
Shape | Sheet |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Sheet No Adhesive - 60A - 3/8" Thick x 18" Wide x 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-88)
- BERRY PLASTICS Berry Plastics 626033 6 mil 10 x 100 ft. Film Polyethylene Sheeting - Clear (53487)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/8" Thick x 36" Wide x 30 ft. Long (BULK-RS-N60-3)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L (BULK-RS-E60HT-64)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-871)
- Usa Industrials Rubber Sheets & Strips