Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Sheet - 60A - 3/32" Thick x 18" Wide x 12" Long
Mfr # BULK-RS-S60-601
Zoro # G7802503
product price: $22.95
/ea
Sold in multiples of 4 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60-601
- Zoro # G7802503
- UPC # 193005950019
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 18" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Density | 1.25 g/cm3 |
Shape | Sheet |
Texture | Smooth |
Compression Set | 0.2 |
Thickness Tolerance | (-0.013" - +0.013") |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Sheet No Adhesive - 60A - 3/32" Thick x 18" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57398, 48"L x 24"W, Black (57398)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (476_6_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 3/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-N50-112)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-H50FDA-64)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-S40-85)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A (BULK-RS-N60FDA-243)
- Usa Industrials Rubber Sheets & Strips