Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long
Mfr # BULK-RS-S40-449
Zoro # G7803772
product price: $24.35
/ea
Sold in multiples of 5 for $121.75
$121.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S40-449
- Zoro # G7803772
- UPC # 193005949938
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 12" |
Details
Rubber Thickness | 3/16" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Thickness Tolerance | (-0.022" - +0.022") |
Shape | Sheet |
Compression Set | 0.2 |
Density | 1.25 g/cm3 |
Texture | Smooth |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Sheet No Adhesive - 40A - 3/16" Thick x 6" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (6995_72_0)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L (ZUSANSR-FR-303)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- USA INDUSTRIALS Textured Neoprene Rubber Roll-60A-1/ (BULK-RS-N60TXT-82)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-295)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-S50FDA-98)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 12" W x 12" L - Black (33-008-375)
- Usa Industrials Rubber Sheets & Strips