Shop All Camlock Gaskets
Usa Industrials
FDA Silicone Cam and Groove Gasket for 6" Hose Coupling
Mfr # ZUSA-CAM-SFDA-6
Zoro # G2440577
original price:
$34.24
29% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 6 in
- Material Silicone
- Color Black
- Size 6"
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-SFDA-6
- Zoro # G2440577
- UPC # 193005318864
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 6 in |
Size | 6" |
Inside Dia. | 6 in |
Inside Diameter (in.) | 6 |
Outside Diameter | 7 1/16 in |
Details
Item | Cam and Groove Gasket |
Material | Silicone |
Color | Black |
Max. Pressure | 100 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.3 in |
Durometer | 70A |
X-Ray Detectable | No |
Gasket Material | Silicone |
Package Type | Packet |
Gaskets per Package | 1 |
Description
Cam and Groove Gasket, Silicone, For Coupling Size 6 in, Black, Outside Diameter 7 1/16 in, Inside Dia. 6 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 25" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2430 (05-40024-3)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- M-D Reducer Multi-Pur Wrm Gry 72In (43368)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- USA INDUSTRIALS Cam and Groove Gasket, 1-5/8"PK5 (ZUSA-CAM-HMD-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VMD-2)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-EFDA-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- USA INDUSTRIALS Cam and Groove Gasket, 2"PK5 (ZUSA-CAM-HMD-2)
- Usa Industrials Camlock Gaskets