Shop All Individual & Bulk O-Rings
Usa Industrials
FDA & NSF EPDM O-Ring - Dash 011, PK 25
Mfr # ZUSAE70FDA011
Zoro # G7949214
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 11
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70FDA011
- Zoro # G7949214
- UPC # 193005194673
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.301" |
Nominal Outside Dia. | 0.441" |
Details
Dash Number | 11 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Temp. Range | -60 to 250 (F) |
Grade | Food |
Durometer (Hardness) Rating | Standard |
Type | FDA & NSF O-Ring |
Description
FDA & NSF EPDM O-Ring - Dash 011 - Pack of 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- ETTORE Window Wand 2In1 Tool (15060)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEJ630RHCLDSCC)
- GOOGLE NEST Nest Wired Doorbell White (GA02767-US)
- USA INDUSTRIALS Buna-N O-Ring, Dash 047, PK10 (ZUSAH70047)
- USA INDUSTRIALS Buna-N O-Ring, Dash 345, PK25 (ZUSAH70345)
- USA INDUSTRIALS Buna-N O-Ring, Dash 342, PK25 (ZUSAH70342)
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- USA INDUSTRIALS Buna-N O-Ring, Dash 357, PK5 (ZUSAH70357)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- Usa Industrials Individual & Bulk O-Rings