Shop All Camlock Gaskets
Usa Industrials
FDA EPDM Cam and Groove Gasket for 4" Hose Coupling
Mfr # ZUSA-CAM-EFDA-4
Zoro # G2440473
original price:
$7.59
5% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 4 in
- Color Black
- Material EPDM
- Size 4"
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EFDA-4
- Zoro # G2440473
- UPC # 193005318765
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 4 in |
Size | 4" |
Inside Dia. | 4 in |
Inside Diameter (in.) | 4 |
Outside Diameter | 4 7/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | EPDM |
Max. Pressure | 100 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.3 in |
Durometer | 70A |
X-Ray Detectable | No |
Gasket Material | EPDM |
Gaskets per Package | 1 |
Package Type | Packet |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 4 in, Black, Outside Diameter 4 7/8 in, Inside Dia. 4 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA20SR, E-Clip 4mm (96030)
- SCHLAGE Grade 1, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (B664P 626)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- TY-FLOT FME Cover, 44"dia. x 12"D, PK5 (CBFR44OR)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 2" Hose Coupling, PK 5 (ZUSA-CAM-HFDA-2)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2"PK5 (ZUSA-CAM-HMD-2)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-EFDA-6)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 1" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-1)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 2" Hose Coupling (BULK-CAM-HXT-2)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- Usa Industrials Camlock Gaskets