Shop All Camlock Gaskets
Usa Industrials
FDA EPDM Cam and Groove Gasket for 3" Hose Coupling
Mfr # ZUSA-CAM-EFDA-3
Zoro # G2440543
original price:
$7.27
8% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3 in
- Material EPDM
- Color Black
- Size 3"
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EFDA-3
- Zoro # G2440543
- UPC # 193005318758
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3 in |
Size | 3" |
Inside Dia. | 3 in |
Outside Diameter | 3 3/4 in |
Inside Diameter (in.) | 3 |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Max. Pressure | 200 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.3 in |
Durometer | 70A |
Gasket Material | EPDM |
Package Type | Packet |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 3 in, Black, Outside Diameter 3 3/4 in, Inside Dia. 3 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind (L9456L 06A 630 L283-722)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755R-034S)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- USA INDUSTRIALS PTFE Envelope with Viton Filler Camlock Gasket 3/4" (ZUSA-CAM-VENV-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-EFDA-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-HMD-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VMD-2)
- Usa Industrials Camlock Gaskets