Shop All Rubber Rolls
Usa Industrials
Fabric-Reinforced Neoprene Roll No Adhsv-60A-1/4" Thk x 48" W x 60FT
Mfr # BULK-RS-NFR60-4
Zoro # G700436267
product price: $2,422.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,422.99
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 48"
- Length 60 ft.
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NFR60-4
- Zoro # G700436267
- UPC # 193005110048
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 48" |
Length | 60 ft. |
Details
Thickness | 1/4" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Standards | ASTM D2000 BC 607 |
Texture | Smooth |
Temperature Range | -30 Degrees to 250 Degrees F |
Durometer | 60A |
Shape | Roll |
Rubber Reinforcement Type | Polyester - 2 Ply |
Grade | Fabric-Reinforced |
Tensile Strength | 1,000 psi |
Density | 1.50 g/cm3 |
Compression Set | 0.33 |
Elongation | 3.5 |
Thickness Tolerance | (-0.026" - +0.026") |
Tear Strength | 20 N/mm |
Description
Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 60A - 1/4" Thick x 48" Wide x 60 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMW-538)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-235)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- Usa Industrials Rubber Rolls