Shop All Rubber Sheets & Strips
Usa Industrials
EPDM Rubber Strip - 60A - 3/16" Thick x 3/8" Wide x 10ft. Long
Mfr # BULK-RS-E60-116
Zoro # G7796912
product price: $12.15
/ea
Sold in multiples of 9 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Material EPDM
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-E60-116
- Zoro # G7796912
- UPC # 193005056216
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/8" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/16" |
Rubber Material | EPDM |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BA 607 |
Grade | Standard |
Shape | Strip |
Texture | Smooth |
Thickness Tolerance | (-0.022" - +0.022") |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3/8" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- ZORO SELECT Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Red (ZUSASSR-122)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-131)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 100Ft. (ZUSA-RC-918)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-160)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long (BULK-RS-S40-449)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/16" Thick x 36" Width x 12" Length (20-110)
- Usa Industrials Rubber Sheets & Strips