Shop All Rubber Rolls
Usa Industrials
EPDM Rubber Roll - 60A - 1/16" Thick x 36" Wide x 40 ft. Long
Mfr # BULK-RS-E60-725
Zoro # G7783384
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 40 ft.
- Material EPDM
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-E60-725
- Zoro # G7783384
- UPC # 193005952617
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 40 ft. |
Details
Thickness | 1/16" |
Material | EPDM |
Color | Black |
Backing Type | Plain |
Thickness Tolerance | (-0.011" - +0.011") |
Tensile Strength | 1,000 psi |
Temperature Range | -30 Degrees to 250 Degrees F |
Durometer | 60A |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Shape | Roll |
Texture | Smooth |
Elongation | 3.5 |
Grade | Standard |
Standards | ASTM D2000 BA 607 |
Tear Strength | 20 N/mm |
Description
EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 40 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 13/16 in W (14H.812-36)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- ZORO SELECT Neoprene Strip, 50A, 10'x1/4"x1/32", Black (BULK-RS-N50-147)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-SBR75-158)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- Usa Industrials Rubber Rolls