Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 326, PK 5
Mfr # ZUSAE70326
Zoro # G7945190
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70326
- Zoro # G7945190
- UPC # 193005193003
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.6" |
Nominal Outside Dia. | 2.02" |
Details
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Type | O-Ring |
Temp. Range | -70 to 300 (F) |
Grade | Standard |
Durometer (Hardness) Rating | Standard |
Description
EPDM O-Ring - Dash 326 - Pack of 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- BEST Wrench ED211 (ED211)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367FS)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38805.006.0287)
- USA INDUSTRIALS EPDM O-Ring - Dash 202, PK 50 (ZUSAE70202)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS Buna-N O-Ring, Dash 347, PK5 (ZUSAH70347)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 016, PK 10 (ZUSATST016)
- USA INDUSTRIALS Silicone O-Ring, Dash 237, PK5 (ZUSAS70FDA237)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 18mm ID, PK 25 (ZUSAH3.55X18)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK5 (1RHL8)
- Usa Industrials Individual & Bulk O-Rings