Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 324, PK 10
Mfr # ZUSAE70324
Zoro # G7945513
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 324
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70324
- Zoro # G7945513
- UPC # 193005192983
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.35" |
Nominal Outside Dia. | 1.77" |
Details
Dash Number | 324 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Temp. Range | -70 to 300 (F) |
Description
EPDM O-Ring - Dash 324 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- VON DUPRIN Retrofit 95800300 (95800300)
- KABA ILCO Key Blank, Brass, Type IL11, PK10 (1043J-IL11)
- BEST Programming Cable, For Mfr. No. BASIS V (BASDCAB)
- USA INDUSTRIALS EPDM O-Ring, Dash 022, PK50 (ZUSAE70022)
- USA INDUSTRIALS Silicone O-Ring, Dash 210, PK25 (ZUSAS70FDA210)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- USA INDUSTRIALS Buna-N O-Ring, Dash 208, PK100 (ZUSAH70208)
- USA INDUSTRIALS Buna-N O-Ring, Dash 107, PK100 (ZUSAH70107)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- Usa Industrials Individual & Bulk O-Rings