Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 232, PK 10
Mfr # ZUSAE70232
Zoro # G7946721
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 232
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70232
- Zoro # G7946721
- UPC # 193005192303
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2.734" |
Nominal Outside Dia. | 3.012" |
Details
Dash Number | 232 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Temp. Range | -70 to 300 (F) |
Type | O-Ring |
Grade | Standard |
Durometer (Hardness) Rating | Standard |
Description
EPDM O-Ring - Dash 232 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Bright Chrome Cylinders (8BR0204.006)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/BRN)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- USA INDUSTRIALS Buna-N O-Ring, Dash 439, PK2 (ZUSAH70439)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- USA INDUSTRIALS Viton O-Ring, Dash 230, PK2 (ZUSAV70230)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- ZORO SELECT O-Ring, Dash 274, Viton, 0.13 In., PK2 (U38871.012.1000)
- Usa Industrials Individual & Bulk O-Rings