Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 216, PK 25
Mfr # ZUSAE70216
Zoro # G7946581
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70216
- Zoro # G7946581
- UPC # 193005192143
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.109" |
Nominal Outside Dia. | 1.387" |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -70 to 300 (F) |
Type | O-Ring |
Grade | Standard |
Description
EPDM O-Ring - Dash 216 - Pack of 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Round Tube End, 1/2-13 Thread, Outside Dia.: 2 in (TE2-2B)
- PRIME-LINE Bronze Deadlock with Single Cylinder and Flat Strike, Brass Single Pack (SE 15326)
- MACCOURT Type M Window Cover (W4217)
- X1 TOOLS R-329 Square O-Ring ID: 2, CS 3/16, OD 2 3/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R329x2)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- USA INDUSTRIALS Buna-N O-Ring, Dash 458, PK2 (ZUSAH70458)
- USA INDUSTRIALS Viton O-Ring, Dash 012, PK25 (ZUSAV70012)
- USA INDUSTRIALS Silicone O-Ring, Dash 017, PK25 (ZUSAS70FDA017)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38875.009.0062)
- Usa Industrials Individual & Bulk O-Rings