Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 123, PK 25
Mfr # ZUSAE70123
Zoro # G7946119
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70123
- Zoro # G7946119
- UPC # 193005191436
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.174" |
Nominal Outside Dia. | 1.38" |
Details
Dash Number | 123 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Grade | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Temp. Range | -70 to 300 (F) |
Description
EPDM O-Ring - Dash 123 - Pack of 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Medium Bronze Knobs 86058MB (86058MB)
- BARSKA Key Box, Wall Mount, 42 Key Cap. (CB13232)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- NICOR LIGHTING Nicor Lighting PRCP2 Prime Plus Door Chime Kit (PRCP2)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- USA INDUSTRIALS Buna-N O-Ring, Dash 009, PK100 (ZUSAH70009)
- USA INDUSTRIALS Buna-N O-Ring, Dash 004, PK100 (ZUSAH70004)
- USA INDUSTRIALS Silicone O-Ring, Dash 325, PK5 (ZUSAS70FDA325)
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- USA INDUSTRIALS Buna-N O-Ring, Dash 202, PK100 (ZUSAH70202)
- Usa Industrials Individual & Bulk O-Rings