Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring, Dash 032, PK10
Mfr # ZUSAE70032
Zoro # G1678654
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 032
- System of Measurement Inch
- Material EPDM
- Cross Section Shape Round
- O-Ring Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70032
- Zoro # G1678654
- UPC # 193005191023
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.864" |
Nominal Outside Dia. | 2" |
Actual Outside Dia. | 2.004" |
Details
Item | O-Ring |
Dash Number | 032 |
System of Measurement | Inch |
Material | EPDM |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Temp. Range | -70° to 300° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,EPDM,Dash 032,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- EMTEK Flat Black Deadbolt 8569US19 (8569US19)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- USA INDUSTRIALS Viton O-Ring, Dash 145, PK5 (ZUSAV70145)
- USA INDUSTRIALS Silicone O-Ring, Dash 224, PK10 (ZUSAS70FDA224)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 206, PK100 (ZUSAQH70206)
- USA INDUSTRIALS Buna-N O-Ring-Dash 214 - Pack of 100 (ZUSAH70214)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- USA INDUSTRIALS Silicone O-Ring, Dash 210, PK25 (ZUSAS70FDA210)
- ZORO SELECT O-Ring, PTFE, MSDash 117, PK50 (1RFW8)
- Usa Industrials Individual & Bulk O-Rings