Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring, Dash 024, PK50
Mfr # ZUSAE70024
Zoro # G1678539
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Material EPDM
- Cross Section Shape Round
- O-Ring Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70024
- Zoro # G1678539
- UPC # 193005190941
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/8" |
Actual Inside Dia. | 1.114" |
Nominal Outside Dia. | 1-1/4" |
Actual Outside Dia. | 1.254" |
Details
Item | O-Ring |
Dash Number | 024 |
System of Measurement | Inch |
Material | EPDM |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -70° to 300° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,EPDM,Dash 024,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 2 Cylindrical Lock, 10-Passage/Closet, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C510-LCC-613)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- AMEROCK Era 1-1/4 in 32 mm Diameter Polished Chrome Hollow Cabinet Knob (BP3690726)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Aluminum (TH1190-LH-AL)
- USA INDUSTRIALS Silicone O-Ring, Dash 120, PK25 (ZUSAS70FDA120)
- USA INDUSTRIALS Buna-N O-Ring, Dash 021, PK100 (ZUSAH70021)
- USA INDUSTRIALS Silicone O-Ring, Dash 203, PK25 (ZUSAS70FDA203)
- USA INDUSTRIALS Silicone O-Ring, Dash 341, PK2 (ZUSAS70FDA341)
- USA INDUSTRIALS Buna-N O-Ring, Dash 147, PK50 (ZUSAH70147)
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- ZORO SELECT SoFt Silicone O-Ring, Dash 216, PK10 (ZUSAS50FDA216)
- Usa Industrials Individual & Bulk O-Rings