Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring, Dash 014, PK100
Mfr # ZUSAE70014
Zoro # G1678417
product price: $7.45
/pk 100, $0.07/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Material EPDM
- Cross Section Shape Round
- O-Ring Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70014
- Zoro # G1678417
- UPC # 193005190842
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Actual Outside Dia. | 0.629" |
Details
Item | O-Ring |
Dash Number | 014 |
System of Measurement | Inch |
Material | EPDM |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -70° to 300° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,EPDM,Dash 014,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1516DM-1)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- KABA ILCO Key Blank, Brass, Type AP4, 6 Pin, PK10 (104AM-AP4)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-13-LH-AL SETS)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5 (ZUSAH3.55X85)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- USA INDUSTRIALS Silicone O-Ring, Dash 009, PK25 (ZUSAS70FDA009)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 115, PK100 (ZUSAH70115)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- Usa Industrials Individual & Bulk O-Rings