Shop All Brass Pipe Fittings
Usa Industrials
Elbow, Brass
Mfr # ZUSA-PF-15517
Zoro # G304850896
original price:
$37.59
17% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Color Brass
- Class Class 250
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15517
- Zoro # G304850896
- UPC # 193005234546
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Bend Nominal Dimensions | 1 5/8 x 2 2/7 |
Overall Length | 2 1/4 in |
Fitting Side B Outside Diameter | 1 in |
Pipe Size | 3/4 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Elbow, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- LOCHINVAR Prs30025 Switch, Pressure Low (PRS30025)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-MS Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2752)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15544)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15530)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Flush Center Post (00-342-112)
- Usa Industrials Brass Pipe Fittings