Shop All Camlock Fittings
Usa Industrials
Dust Plug, Type DP, Nylon, 3/4
Mfr # BULK-CGF-519
Zoro # G5821040
original price:
$4.28
33% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Nylon
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-519
- Zoro # G5821040
- UPC # 193005437329
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Overall Length | 1-1/32" |
Coupling Size | 3/4" |
Plug Length | 1/4" |
Plug Outside Dia. | 1-1/4" |
For Coupling Size | 3/4" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Nylon |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Standards | A-A59326A |
Specific Pipe Fitting Shape | Dust Plug |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Nylon |
Compliance | A-A59326A |
Max. Pressure | 150 psi |
Includes Locking Arm | No |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 150 psi |
Finish/Coating | Natural |
Fitting Connection Type | Male Adapter |
Description
Dust Plug, Plug, For Coupling Size 3/4 in, Body Material Nylon, Type DP, Coupling Size 3/4 in, Natural, Plug Outside Dia. 1 1/4 in, Overall Length 1 1/32 in, Includes Locking Arm No, Plug Length 1/4 in, 150 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300SM240)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 1/2" (J40260)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 2" Adapter x 2" Male NPT (BULK-CGF-237)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-1)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-486)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- DIXON Cam and Groove, BR Adapter x MNPT, 1" (100-F-BR)
- Usa Industrials Fittings