Shop All Camlock Fittings
Usa Industrials
Dust Plug, Type DP, Nylon, 1
Mfr # BULK-CGF-520
Zoro # G5821205
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Nylon
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-520
- Zoro # G5821205
- UPC # 193005437336
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Coupling Size | 1" |
Overall Length | 1-11/32" |
Plug Outside Dia. | 1-7/16" |
Plug Length | 5/16" |
For Coupling Size | 1" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Nylon |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Pipe Fitting Material | Nylon |
Standards | A-A59326A |
Compliance | A-A59326A |
Basic Pipe Fitting Material | Plastic |
Max. Pressure | 250 psi |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Finish/Coating | Natural |
Fitting Connection Type | Male Adapter |
Description
Dust Plug, Plug, For Coupling Size 1 in, Body Material Nylon, Type DP, Coupling Size 1 in, Natural, Plug Outside Dia. 1 7/16 in, Overall Length 1 11/32 in, Includes Locking Arm No, Plug Length 5/16 in, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black (MLW8985)
- ASCO Solenoid Valve Rebuild Kit, For 6031328 (302338)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (38LF10101)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1" Adapter x 1" Female NPT (BULK-CGF-91)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1/2" Coupler Dust Cap (BULK-CGF-155)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- Usa Industrials Camlock Fittings