Shop All Camlock Fittings
Usa Industrials
Dust Plug, Type DP, 304 SS, 1-1/4
Mfr # BULK-CGF-345
Zoro # G5821101
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material 304 Stainless Steel
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-345
- Zoro # G5821101
- UPC # 193005002978
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Overall Length | 1-5/8" |
Coupling Size | 1-1/4" |
Plug Outside Dia. | 1-13/16" |
Plug Length | 3/8" |
For Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | 304 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Compliance | A-A59326A |
Basic Pipe Fitting Material | Metal |
Standards | A-A59326A |
Pipe Fitting Material | 304 Stainless Steel |
Max. Pressure | 250 psi |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Includes Locking Arm | No |
Finish/Coating | Natural |
Fitting Connection Type | Male Adapter |
Description
Dust Plug, Plug, For Coupling Size 1 1/4 in, Body Material 304 Stainless Steel, Type DP, Coupling Size 1 1/4 in, Natural, Plug Outside Dia. 1 13/16 in, Overall Length 1 5/8 in, Includes Locking Arm No, Plug Length 3/8 in, 250 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Delta Kt&212 S.S.Ball (4401881)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- BASIKS Ball Valve, Electric Act, PVC, 1", AC 24V (EBTB203PHB-100EPS-PV)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1-1/2" Adptr x 1-1/2" Female NPT (BULK-CGF-269)
- ZORO SELECT 4" Polypropylene Cam Arm Lock (SL-4G)
- Usa Industrials Fittings