Shop All Camlock Fittings
Usa Industrials
Dust Cap, Type DC, Nylon, 3/4
Mfr # BULK-CGF-508
Zoro # G5846773
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Nylon
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-508
- Zoro # G5846773
- UPC # 193005437244
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 35mm |
Socket Inside Diameter | 1 1/4 in |
For Coupling Size | 3/4" |
Socket"side Diameter | 1-1/4" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Nylon |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Standards | A-A59326A |
Gasket Material | Nitrile |
Max. Pressure | 150 psi |
Compliance | A-A59326A |
Specific Pipe Fitting Shape | Dust Cap |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Nylon |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Socket |
Finish/Coating | Natural |
Fitting Connection Type | Female Coupler |
Description
Dust Cap, Socket, For Coupling Size 3/4 in, Body Material Nylon, Type DC, Coupling Size 3/4 in, Natural, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 35 mm, Includes Locking Arm No, 150 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- HAYWARD FLOW CONTROL 3/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00075T)
- ISPRING Sediment CTO Filter Replacement Cartridge 2PK (F2WGB21B)
- KOHLER Assembly, Quick Connect (1343239)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, E, 3" Adapter x 3" Hose Shank (BULK-CGF-52)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1-1/2" Cplr x 1-1/2" Female NPT (BULK-CGF-302)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 3" Coupler x 3" Female NPT (BULK-CGF-129)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- Usa Industrials Fittings