Shop All Camlock Fittings
Usa Industrials
Dust Cap, Type DC, Nylon, 2-1/2
Mfr # BULK-CGF-513
Zoro # G5846782
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Nylon
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-513
- Zoro # G5846782
- UPC # 193005437299
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 57-1/2mm |
Socket Inside Diameter | 3 in |
For Coupling Size | 2-1/2" |
Socket"side Diameter | 3" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Nylon |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Gasket Material | Nitrile |
Max. Pressure | 225 psi |
Standards | A-A59326A |
Compliance | A-A59326A |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Nylon |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 225 psi |
Includes Locking Arm | No |
Finish/Coating | Natural |
Fitting Connection Type | Female Coupler |
Description
Dust Cap, Socket, For Coupling Size 2 1/2 in, Body Material Nylon, Type DC, Coupling Size 2 1/2 in, Natural, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 57.5 mm, Includes Locking Arm No, 225 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- MOEN Handle Kit, 116728 (116728)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14267-BL)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- Usa Industrials Fittings